Motion
NJ2240-E-M1-C3

FAG (SCHAEFFLER)
NJ2240-E-M1-C3

Cylindrical Roller Bearing - Straight, 200 mm ID, 360 mm OD, 98 mm Width, C3 Internal Clearance
Mi Item #06603950
MFR #NJ2240-E-M1-C3
Price$17,841.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2240-E-M1-C3

Cylindrical Roller Bearing - Straight, 200 mm ID, 360 mm OD, 98 mm Width, C3 Internal Clearance
Mi Item #06603950
MFR #NJ2240-E-M1-C3

Mfr description
NJ2240-E-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,841.55/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    98 mm
  • Weight
    100.09 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C3
  • Locating
    Semi-locating
  • Manufacturer Upc Number
    4012801333771
  • Max Rpm
    2850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NJ
  • UPC_NO
    4012801333771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)