Motion
NJ2310-E-XL-M1-C3

FAG (SCHAEFFLER)
NJ2310-E-XL-M1-C3

Cylindrical roller bearings, single row - Straight, 50 mm ID, 110 mm OD, 40 mm Width
Mi Item #06603959
MFR #NJ2310-E-XL-M1-C3
Price$1,208.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2310-E-XL-M1-C3

Cylindrical roller bearings, single row - Straight, 50 mm ID, 110 mm OD, 40 mm Width
Mi Item #06603959
MFR #NJ2310-E-XL-M1-C3

Mfr description
NJ2310-E-XL-M1-C3 CYLINDRICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)