Motion
NJ2319-E-XL-TVP2

FAG (SCHAEFFLER)
NJ2319-E-XL-TVP2

Straight, 95 mm ID, 200 mm OD, 67 mm Width
MI ITEM #06603966
MFR #NJ2319-E-XL-TVP2
Price$2,540.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2319-E-XL-TVP2

Straight, 95 mm ID, 200 mm OD, 67 mm Width
MI ITEM #06603966
MFR #NJ2319-E-XL-TVP2

Mfr description
NJ2319-E-XL-TVP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,540.71/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)