Motion
NJ2332-E-M1-C3

FAG (SCHAEFFLER)
NJ2332-E-M1-C3

Straight, 160 mm ID, 340 mm OD, 114 mm Width
Mi Item #06603975
MFR #NJ2332-E-M1-C3
Price$21,538.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2332-E-M1-C3

Straight, 160 mm ID, 340 mm OD, 114 mm Width
Mi Item #06603975
MFR #NJ2332-E-M1-C3

Mfr description
NJ2332-E-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,538.60/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)