Motion
NJ315-E-M1-C4

FAG (SCHAEFFLER)
NJ315-E-M1-C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C4 Internal Clearance
MI ITEM #06603986
MFR #NJ315-E-M1-C4
List Price$1,490.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ315-E-M1-C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C4 Internal Clearance
MI ITEM #06603986
MFR #NJ315-E-M1-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,490.23/each for your price

Overview

Mfr description
NJ315-E-XL-M1-C4

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    C4
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    7600 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    NJ
  • Weight
    8.289 lbs
  • Manufacturer Upc Number
    4012801384872
  • UPC_NO
    4012801384872
  • Locating
    Semi-locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text