Motion
NJ326-E-XL-TVP2

FAG (SCHAEFFLER)
NJ326-E-XL-TVP2

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width
MI ITEM #06603998
MFR #NJ326-E-XL-TVP2
Price$4,469.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ326-E-XL-TVP2

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width
MI ITEM #06603998
MFR #NJ326-E-XL-TVP2

Mfr description
NJ326-E-XL-TVP2 CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,469.28/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)