1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NJ326-E-XL-TVP2-C3
130 mm ID, 280 mm OD, 58 mm Width
MI ITEM #
06603999
MFR #
NJ326-E-XL-TVP2-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NJ326-E-XL-TVP2-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NJ326-E-XL-TVP2-C3
130 mm ID, 280 mm OD, 58 mm Width
MI ITEM #
06603999
MFR #
NJ326-E-XL-TVP2-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NJ326-E-XL-TVP2-C3
Specifications
Bore Diameter
130 mm
Outside Diameter
280 mm
Overall Width
58 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought