Motion
NU212-E-XL-M1A-C3

FAG (SCHAEFFLER)
NU212-E-XL-M1A-C3

60 mm ID, 110 mm OD, 22 mm Width
Mi Item #06604033
MFR #NU212-E-XL-M1A-C3
Price$639.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU212-E-XL-M1A-C3

60 mm ID, 110 mm OD, 22 mm Width
Mi Item #06604033
MFR #NU212-E-XL-M1A-C3

Mfr description
NU212-E-XL-M1A-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.36/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)