Motion
NU2306-E-XL-M1

FAG (SCHAEFFLER)
NU2306-E-XL-M1

Straight, 30 mm ID, 72 mm OD, 27 mm Width
Mi Item #06604051
MFR #NU2306-E-XL-M1
Price$452.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2306-E-XL-M1

Straight, 30 mm ID, 72 mm OD, 27 mm Width
Mi Item #06604051
MFR #NU2306-E-XL-M1

Mfr description
NU2306-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)