Motion
NU252-E-TB-M1

FAG (SCHAEFFLER)
NU252-E-TB-M1

Straight, 260 mm ID, 480 mm OD, 80 mm Width
MI ITEM #06604065
MFR #NU252-E-TB-M1
Price$28,875.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU252-E-TB-M1

Straight, 260 mm ID, 480 mm OD, 80 mm Width
MI ITEM #06604065
MFR #NU252-E-TB-M1

Mfr description
NU252-E-TB-M1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,875.19/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)