Motion
NU313-E-XL-M1-C4

FAG (SCHAEFFLER)
NU313-E-XL-M1-C4

65 mm ID, 140 mm OD, 33 mm Width
Mi Item #06604069
MFR #NU313-E-XL-M1-C4
Price$982.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU313-E-XL-M1-C4

65 mm ID, 140 mm OD, 33 mm Width
Mi Item #06604069
MFR #NU313-E-XL-M1-C4

Mfr description
NU313-E-XL-M1-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.50/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)