Motion
NUP211-E-M1

FAG (SCHAEFFLER)
NUP211-E-M1

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #06604087
MFR #NUP211-E-M1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP211-E-M1

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #06604087
MFR #NUP211-E-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NUP211-E-XL-M1

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Manufacturer Upc Number
    4012801022897
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text