Motion
NUP212-E-M1

FAG (SCHAEFFLER)
NUP212-E-M1

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #06604088
MFR #NUP212-E-M1
Price$1,004.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP212-E-M1

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #06604088
MFR #NUP212-E-M1

Mfr description
NUP212-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.65/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    4012801388146
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • UPC_NO
    4012801388146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)