Motion
NUP221-E-TVP2

FAG (SCHAEFFLER)
NUP221-E-TVP2

Cylindrical Roller Bearing - Straight, 105 mm ID, 190 mm OD, 36 mm Width, CN Internal Clearance
MI ITEM #06604105
MFR #NUP221-E-TVP2
List Price$2,491.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP221-E-TVP2

Cylindrical Roller Bearing - Straight, 105 mm ID, 190 mm OD, 36 mm Width, CN Internal Clearance
MI ITEM #06604105
MFR #NUP221-E-TVP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,491.12/each for your price

Overview

Mfr description
NUP221-E-XL-TVP2

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    CN
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    4350 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.1 mm
  • Series
    HJ
  • Weight
    9.259 lbs
  • Manufacturer Upc Number
    4012801388610
  • UPC_NO
    4012801388610
  • Locating
    Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text