Motion
NUP2326-E-XL-M1-C3

FAG (SCHAEFFLER)
NUP2326-E-XL-M1-C3

Straight, 130 mm ID, 280 mm OD, 93 mm Width
MI ITEM #06604131
MFR #NUP2326-E-XL-M1-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP2326-E-XL-M1-C3

Straight, 130 mm ID, 280 mm OD, 93 mm Width
MI ITEM #06604131
MFR #NUP2326-E-XL-M1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP2326-E-XL-M1-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought