Motion
NUP313-E-XL-TVP2-C3

FAG (SCHAEFFLER)
NUP313-E-XL-TVP2-C3

Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #06604140
MFR #NUP313-E-XL-TVP2-C3
Price$852.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP313-E-XL-TVP2-C3

Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #06604140
MFR #NUP313-E-XL-TVP2-C3

Mfr description
NUP313-E-XL-TVP2-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.47/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)