Motion
C42P17NZ2B

LEESON ELECTRIC
C42P17NZ2B

AC Parallel Gear Motor - 180 :1 Ratio, 0.08 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 1 60/0.80 A - Full Load Current
Mi Item #06615349
MFR #C42P17NZ2B
Price$1,141.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C42P17NZ2B

AC Parallel Gear Motor - 180 :1 Ratio, 0.08 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 1 60/0.80 A - Full Load Current
Mi Item #06615349
MFR #C42P17NZ2B

Mfr description
096001.00,1/12HP,L42Y,9RPM,1PH
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    42Y
  • Gear Ratio
    180 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    17.90 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60/50 Hz
  • Full Load Current
    1 60/0.80 A
  • Full Load Torque
    341 in/lb
  • Input Horsepower
    0.08 hp
  • Insulation Class
    F
  • KVA Code
    G
  • kW
    0.06 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000779
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Special
  • NEMA Frame
    L42Y
  • Output RPM
    9.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    110 V
  • Thermal Protection
    None
  • UPC_NO
    691720000779
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)