Overview
Mfr description
B932S0000-13 1 5/8 SOLID BRONZE BAR
- High-Leaded Tin Bronze CDA 932 SAE 660 83-7-7-3 ASTM B505
- Bunting continuous cast bronze bars of C93200 give superior quality and performance.
- Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects.
- Solid and cored bars are stocked in 13" increments and 105" lengths, and are available in other lengths and non-standard sizes.
- Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs.
- Typical Properties:(Not to be used for specification purposes.) Copper: 81.00 – 85.00% Tin: 6.25 – 7.50% Lead: 6.00 – 8.00% Zinc: 2.00 – 4.00%
- Physical Properties: Continuous Cast Tensile Strength, PSI: 35,000 min. Yield Strength, PSI: 20,000 min. Elongation: 10% min. Brinell Hardness (500 kg load): 65 typical Machinability Rating: 70
- Minimum Operating Temperature: -450°F
- Maximum Operating Temperature: 500°F
- C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability.
Specifications
- MaterialCast Bronze
- Outside Diameter1-5/8 in
- Overall Length13 in
- Operating Temperature Range-450 to 500 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data