Motion
42611690
Heater Hose - 0.7500 in Inside Diameter, 254 mm Hose Length, -40 to 257 °F Temperature Range
Mi Item #06617716
MFR #42611690
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heater Hose - 0.7500 in Inside Diameter, 254 mm Hose Length, -40 to 257 °F Temperature Range
Mi Item #06617716
MFR #42611690

Mfr description
28474 GATR AUTO HEATER RUBBER HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.7500 in
  • Hose Length
    254 mm
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Heater Hose
  • Manufacturer Catalog Number
    4261-1690
  • Manufacturer Upc Number
    072053062083
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053062083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)