Motion
CJ38/45B PM 1 1/2 3/8X3/16KW

LOVEJOY INC
CJ38/45B PM 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 38, Curved Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06621011
MFR #CJ38/45B PM 1 1/2 3/8X3/16KW
Price$118.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ38/45B PM 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 38, Curved Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06621011
MFR #CJ38/45B PM 1 1/2 3/8X3/16KW

Mfr description
CJ38/45B-HUB-PM-1-1/2-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.54/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Overall Length
    4.4900 in, 114.04 mm
  • Coupling Size
    38
  • Coupling Size Code
    38
  • Hub End Diameter
    3.1500 in
  • Length Through Bore
    1.7700 in
  • Outside Diameter
    3.1500 in
  • Weight
    2.85 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Hub Style
    B
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620286
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    3360
  • Torque Rating (in-lb)
    3360 in-lbs
  • UPC_NO
    685144620286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)