Motion
CJ65/75 SPIDER 95 SHORE

LOVEJOY INC
CJ65/75 SPIDER 95 SHORE

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 4250 rpm, Red Color
Mi Item #06621014
MFR #CJ65/75 SPIDER 95 SHORE
Price$135.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ65/75 SPIDER 95 SHORE

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 4250 rpm, Red Color
Mi Item #06621014
MFR #CJ65/75 SPIDER 95 SHORE

Mfr description
CJ65-SPIDER-95A RED URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.27/each

Specifications

Dimensions

  • Coupling Size Code
    CJ65
  • Element Thickness
    26 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    135 mm
  • Weight
    0.40 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    CJ65/75
  • Element Durometer
    95 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514462075
  • Manufacturer Upc Number
    685144620751
  • Max Rpm
    4250 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    16640 in
  • UPC_NO
    685144620750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)