Motion
L050S 1/2 1/8X1/16KW LTB=.320

LOVEJOY INC
L050S 1/2 1/8X1/16KW LTB=.320

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5000 in Bore, Finished Bore, Sintered Iron Material
Mi Item #06621019
MFR #L050S 1/2 1/8X1/16KW LTB=.320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050S 1/2 1/8X1/16KW LTB=.320

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5000 in Bore, Finished Bore, Sintered Iron Material
Mi Item #06621019
MFR #L050S 1/2 1/8X1/16KW LTB=.320

Mfr description
L050S-HUB-1/2-1/8X1/16KW-LTB=.320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Diameter
    1.0800 in | 27.42 mm
  • Coupling Size
    L050
  • Coupling Size Code
    L050
  • Hub Length
    0.3200 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    0.3200 in
  • Outside Diameter
    1.0800 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Sintered Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)