Motion
CJ65 SPIDER 95A RED URE

LOVEJOY INC
CJ65 SPIDER 95A RED URE

Jaw Coupling Spider - Curved Jaw
Mi Item #06621020
MFR #CJ65 SPIDER 95A RED URE
Price$213.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ65 SPIDER 95A RED URE

Jaw Coupling Spider - Curved Jaw
Mi Item #06621020
MFR #CJ65 SPIDER 95A RED URE

Mfr description
L070-SPIDER-SOX-25 PAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.49/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Coupling Size
    L070
  • Coupling Size Code
    L070
  • Outside Diameter
    135 mm
  • Weight
    0.38 lbs

Details

  • Hub Material
    SOX (NBR) Rubber
  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    43.20, 4.90 N-m
  • Torque Rating (in-lb)
    43.20 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)