Motion
L095 15MMH7 NKW

LOVEJOY INC
L095 15MMH7 NKW

Jaw Coupling Hub - Straight Jaw, 15 mm Bore
MI ITEM #06621022
MFR #L095 15MMH7 NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 15MMH7 NKW

Jaw Coupling Hub - Straight Jaw, 15 mm Bore
MI ITEM #06621022
MFR #L095 15MMH7 NKW

Mfr description
L095-HUB-15MMH7-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    2.1100 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)