Motion
76 CONTROL STAND

LOVEJOY INC
76 CONTROL STAND

Jaw Coupling Control Arm - 1.0000 in Width, 2.5000 in Depth, 3.0000 in Height, Steel
Mi Item #06621034
MFR #76 CONTROL STAND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
76 CONTROL STAND

Jaw Coupling Control Arm - 1.0000 in Width, 2.5000 in Depth, 3.0000 in Height, Steel
Mi Item #06621034
MFR #76 CONTROL STAND

Mfr description
76-CONTROL STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2.5000 in
  • Height
    3.0000 in
  • Overall Width
    1.0000 in
  • Weight
    1.40 lbs

Details

  • Manufacturer Upc Number
    685144200211
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Control Arm
  • UPC_NO
    685144200211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)