Motion
37853 GRAY DIRT TRAP PROTECTION MATERIAL 56" X 300' GRAY ROLL

3M
37853 GRAY DIRT TRAP PROTECTION MATERIAL 56" X 300' GRAY ROLL

3M™ Dirt Trap Protection Material, 37853, Gray, 56 in x 300 ft, 1 roll per case
Mi Item #06629289
MFR #37853 GRAY DIRT TRAP PROTECTION MATERIAL 56" X 300' GRAY ROLL
Price$1,889.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37853 GRAY DIRT TRAP PROTECTION MATERIAL 56" X 300' GRAY ROLL

3M™ Dirt Trap Protection Material, 37853, Gray, 56 in x 300 ft, 1 roll per case
Mi Item #06629289
MFR #37853 GRAY DIRT TRAP PROTECTION MATERIAL 56" X 300' GRAY ROLL

Mfr description
37853 GRAY DIRT TRAP PROTECTION MATERIAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface protection material protects collision repair shop walls and floors
  • Nonwoven construction traps airborne contaminants, helping to control dust and overspray
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,889.75/each

Specifications

Dimensions

  • Length
    300 ft.
  • Thickness
    15.2 mil
  • Width
    56 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051131378537
  • Material
    Non-Woven Surface Protective
  • UPC_NO
    00051131378537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)