Motion
655335000

METABO CORP
655335000

Cut-off Wheel - Type 1, 5.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, XL Grade
Mi Item #06632594
MFR #655335000
Price$2.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655335000

Cut-off Wheel - Type 1, 5.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, XL Grade
Mi Item #06632594
MFR #655335000

Mfr description
655335000 5X.045X7/8 T1 ORG LL A60XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.34/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    5.0000 in, 127 mm
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Stainless Steel, Steel
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    LongLife Original Slicer
  • For Use With
    Angle Grinders
  • Grade
    XL
  • Grit Number
    60
  • Machine Compatibility
    Angle Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Recommended Use
    Steel
  • Specification
    A60XL
  • Substrate
    Stainless Steel, Steel
  • Wheel Hardness
    XL
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)