Motion
ES4X2CIR
Cast Iron Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #06637284
MFR #ES4X2CIR
Price$38.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #06637284
MFR #ES4X2CIR

Mfr description
ES4X2CIR 4X2 CAS IRN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.14/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    5-5/8 in
  • Swivel Lead Length  
    3-3/8 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Wheel Material Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)