Motion
MAT195
Sticky Steps® Floor Mat - Blue Color, 24 in Wide, 36 in Long, Polyethylene Composition
Mi Item #06637606
MFR #MAT195
Price$398.85/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sticky Steps® Floor Mat - Blue Color, 24 in Wide, 36 in Long, Polyethylene Composition
Mi Item #06637606
MFR #MAT195

Mfr description
MAT195-BL STICKY STEPS MAT - BLUE
  • High-tack disposable mat pulls dirt and debris from shoes and wheels to prevent tracking into offices
  • Used sheets tear off easily and individually
  • Numbered pull-tab system shows when you're running low
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$398.85/ca

Specifications

Dimensions

  • Dimensions
    24 in x 36 in
  • Length
    36 in
  • Thickness
    4 mil
  • Weight
    10 lbs
  • Width
    24 in

Details

  • Color
    Blue
  • Composition
    Polyethylene
  • Package Quantity
    120 per case
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)