Motion
15010067

Werma
15010067

150.100.67 ALARM BEACON, LED, BUZZER,
MI ITEM #06638359
MFR #15010067
Your Price$198.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
15010067

150.100.67 ALARM BEACON, LED, BUZZER,
MI ITEM #06638359
MFR #15010067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.18/each(List $227.90)

Overview

Mfr description
150.100.67 ALARM BEACON, LED, BUZZER,

Specifications

  • Color
    Red
  • Diameter
    50 mm
  • Height
    74 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    50 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought