1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64110000
641.100.00 RED LENS
MI ITEM #
06638361
MFR #
64110000
Your Price
$39.55
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64110000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64110000
641.100.00 RED LENS
MI ITEM #
06638361
MFR #
64110000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$39.55
/each
(List
$45.48
)
Qty
Add to Cart
Overview
Mfr description
641.100.00 RED LENS
Specifications
Color
Red
Diameter
70 mm
Height
66 mm
Spec Sheet
Click here
Voltage
12-230 V
Weight
56 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought