Motion
084207
BRITE-MARK® RoughNeck Marker - Green, Medium Tip
Mi Item #06640491
MFR #084207
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRITE-MARK® RoughNeck Marker - Green, Medium Tip
Mi Item #06640491
MFR #084207

Mfr description
84207 BRITE-MARK ROUGHNECK MARKER -
  • Tip Repels Oil and Grease and can be Wiped Clean; Writes Longer With More Paint Than Competitive Paint Markers; Industrial-Grade Paint is UV Resistant and Withstands Harsh Outdoor Conditions; Quick Drying
  • Oil Based Paint Withstands Indoor and Outdoor Conditions; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Green
  • Dry Time
    25 to 35 sec
  • Flash Point
    81 °F
  • Marker Type
    Permanent
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    0 °F
  • Series
    BRITE-MARK(R)
  • Surface Material
    Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    0 °F to 350 °F
  • Tip Material
    Felt
  • Tip Style
    Bullet
  • UPC_NO
    084353842074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)