Motion
91102
Mile Marker™ Marker - Black, Medium Tip
MI ITEM #06640492
MFR #91102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mile Marker™ Marker - Black, Medium Tip
MI ITEM #06640492
MFR #91102

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91102 MILE MARKER - BLACK
  • General-purpose, permanent ink marker that offers superior durability and marking life span and fast dry time
  • Valve-action mechanism allows user to re-ink the tip if the cap is left off, ensuring that every bit of ink in the marker will be used
  • Reversible marking tips so marks remain crisp for the entire life span of the marker
  • Ideal for rubber, plastic, metal, glass, cardboard, leather, wood, vinyl and more
  • Marks dry in seconds
  • Heavy-duty aluminum barrel
  • Replaceable writing tips available
  • Does not contain reportable amounts of Xylene

Specifications

  • Color
    Black
  • Tip Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought