Motion
R-52K-6FS
Forged Steel Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #06640650
MFR #R-52K-6FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #06640650
MFR #R-52K-6FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    7.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Clearcoat
  • Wheel Material
    Metal
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel

Overview

Mfr description
R-52K-6FS RIGID 52K 6 X 2 FORGED STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought