Motion
149F-6-6
Hose End - Brass Material
MI ITEM #06642073
MFR #149F-6-6
Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
MI ITEM #06642073
MFR #149F-6-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.46/each

Specifications

Dimensions

  • Thread Size
    5/8-18
  • Weight
    0.105 lbs

Details

  • Additional Details
    Meets functional requirements of SAE J512 and J513, ASA and MS (Military Standards). Reference SAE 010202
  • Connection Type
    SAE 45 ° Flare
  • Fitting Type
    SAE 45 °Flare
  • Material
    Brass
  • Operating Temperature Range
    -65 to 250 °F
  • Style
    45 °Elbow
  • Thread Type
    SAE 45 °Flare
  • Working Pressure
    1000 psi

Overview

Mfr description
149F-6-6 3/8" BRASS MALE ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought