Motion
GS 81106

SKF
GS 81106

Crossed Roller Bearing - Straight, 32 mm ID, 47 mm OD, 47 mm Width
Mi Item #06656186
MFR #GS 81106
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GS 81106

Crossed Roller Bearing - Straight, 32 mm ID, 47 mm OD, 47 mm Width
Mi Item #06656186
MFR #GS 81106

Mfr description
GS 81106 CYL ROLLER THRUST
  • Enable full interchangeability of housing washers Suitable for high-speed applications Suitable where accurate centring of washers is required 811 series washers are available for needle roller thrust bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.13/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    47 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)