Motion
N 208 ECP/C3

SKF
N 208 ECP/C3

Cylindrical roller bearings, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width, CN Internal Clearance
Mi Item #06656265
MFR #N 208 ECP/C3
Price$248.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 208 ECP/C3

Cylindrical roller bearings, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width, CN Internal Clearance
Mi Item #06656265
MFR #N 208 ECP/C3

Mfr description
N 208 ECP/C3 CYLINDRICAL ROLLER BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.82 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577725127
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    2
  • UPC_NO
    7316577725127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)