Motion
N 214 ECP/C4VA301

SKF
N 214 ECP/C4VA301

Cylindrical roller bearings, single row - Straight, 70 mm ID, 125 mm OD, 24 mm Width, CN Internal Clearance
MI ITEM #06656267
MFR #N 214 ECP/C4VA301
Price$701.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 214 ECP/C4VA301

Cylindrical roller bearings, single row - Straight, 70 mm ID, 125 mm OD, 24 mm Width, CN Internal Clearance
MI ITEM #06656267
MFR #N 214 ECP/C4VA301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$701.40/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.46 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577728487
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    2
  • UPC_NO
    7316577728487

Overview

Mfr description
N 214 ECP/C4VA301 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought