Motion
NJ 309 ECP/C4

SKF
NJ 309 ECP/C4

Cylindrical roller bearings, single row - Straight, 45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #06656326
MFR #NJ 309 ECP/C4
List Price$367.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 309 ECP/C4

Cylindrical roller bearings, single row - Straight, 45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #06656326
MFR #NJ 309 ECP/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.69/each for your price

Overview

Mfr description
NJ 309 ECP/C4 CYL RLR BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Lubrication Type
    Not Lubricated
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Series
    3
  • Manufacturer Upc Number
    7316570735116
  • UPC_NO
    7316570735116
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought