Motion
NJ 324 ECJ/C3

SKF
NJ 324 ECJ/C3

Cylindrical roller bearings, single row
MI ITEM #06656339
MFR #NJ 324 ECJ/C3
Price$2,737.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 324 ECJ/C3

Cylindrical roller bearings, single row
MI ITEM #06656339
MFR #NJ 324 ECJ/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,737.61/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Weight
    29.64 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Flange in Inner Ring, (2) Flanges on Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316571123080
  • Material Element
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316571123080

Overview

Mfr description
NJ 324 ECJ/C3 CYLINDRICAL ROLLER BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought