Motion
NU 2268 MA

SKF
NU 2268 MA

Cylindrical roller bearings, single row - Straight, 340 mm ID, 620 mm OD, 165 mm Width, CN Internal Clearance
Mi Item #06656421
MFR #NU 2268 MA
Price$54,354.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2268 MA

Cylindrical roller bearings, single row - Straight, 340 mm ID, 620 mm OD, 165 mm Width, CN Internal Clearance
Mi Item #06656421
MFR #NU 2268 MA

Mfr description
NU 2268 MA CYLINDRICAL RB +420MM LSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54,354.75/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    165 mm
  • Weight
    488 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577033352
  • Material Element
    Bearing steel
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316577033352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)