Motion
NU 317 ECM/C4

SKF
NU 317 ECM/C4

Crossed Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #06656437
MFR #NU 317 ECM/C4
Price$1,909.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 317 ECM/C4

Crossed Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #06656437
MFR #NU 317 ECM/C4

Mfr description
NU 317 ECM/C4 CYLINDRICAL ROLLER BRGS
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.81/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)