Motion
3041984 SBO-250-3.5E1/112U-210AK

HYDAC CORP
3041984 SBO-250-3.5E1/112U-210AK

3041984 Diaphragm Accumulator - 0.925 gal Capacity, 3000 psi Max, 3/4 BSPP Fluid Port, M 28 x 1.5 Gas Port, NBR (Buna N) Diaphragm Material, Threaded Connection, 6.69 in Shell Diameter, Carbon Steel Shell Material
Mi Item #06661060
MFR #3041984 SBO-250-3.5E1/112U-210AK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3041984 SBO-250-3.5E1/112U-210AK

3041984 Diaphragm Accumulator - 0.925 gal Capacity, 3000 psi Max, 3/4 BSPP Fluid Port, M 28 x 1.5 Gas Port, NBR (Buna N) Diaphragm Material, Threaded Connection, 6.69 in Shell Diameter, Carbon Steel Shell Material
Mi Item #06661060
MFR #3041984 SBO-250-3.5E1/112U-210AK

Mfr description
3041984 SBO-250-3.5E1/112U-210AK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    24.6 lbs
  • Fluid Port
    3/4 BSPP
  • Overall Height
    12.94 in
  • Shell Diameter
    6.69 in

Details

  • Accumulator Capacity
    0.925 gal (US)
  • Additional Details
    Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.
  • Country Certification
    Italy
  • Diaphragm Material
    NBR (Buna N)
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    M 28 x 1.5
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    180 ˚F
  • Medium
    Mineral Oil
  • Minimum Temperature
    5 ˚F
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Pressure Ratio
    4:1
  • Repairable
    Non Repairable
  • Series
    SBO 250
  • Shell Material
    Carbon Steel
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)