Motion
CH200

BRADY
CH200

Sorbent Pad - Perforated, 15 in Wide, 19 in Long, 200 Per Package
Mi Item #06663746
MFR #CH200
Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CH200

Sorbent Pad - Perforated, 15 in Wide, 19 in Long, 200 Per Package
Mi Item #06663746
MFR #CH200

Mfr description
CH200 MAXX CHEMICAL PAD (CASE OF 200)
  • Color and print make it ideal for areas where the risk of slips, trips and falls are great
  • Highly absorbent for all-purpose industrial applications
  • Extremely durable three ply SMM construction (spunbond cover stock two layers melt blown polypropylene)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.95/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    15 x 19 in
  • Length
    19 in
  • Width
    15 in

Details

  • Application
    Chemical
  • Approval Listing Regulations
    "EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)"
  • Color
    Black, Red on Yellow
  • Country of Origin
    US
  • Fluids Absorbed
    Chemical
  • Manufacturer Product Page
  • Manufacturer Stock Number
    CH200
  • Manufacturer Upc Number
    662706901199
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)