1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
DGLBV100
Globe Valve - 1 in, 300 psi
MI ITEM #
06664738
MFR #
DGLBV100
Price
$469.88
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
DIXON VALVE & COUPLING CO DGLBV100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
DGLBV100
Globe Valve - 1 in, 300 psi
MI ITEM #
06664738
MFR #
DGLBV100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$469.88
/each
Qty
Add to Cart
Specifications
Dimensions
Size
1 in
Details
End Connections
FNPT
Material
Bronze
Pressure Rating
300 psi
Type
Gate Valve
WOG Rating
300 psi
WSP Rating
150 psi
Overview
Mfr description
DGLBV100 1" GLOBE VALVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought