Motion
SSS-800
SSS-800 SOLID X 7/8 X 5in 863 Bronze Solid Bar Stock
MI ITEM #06668368
MFR #SSS-800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSS-800 SOLID X 7/8 X 5in 863 Bronze Solid Bar Stock
MI ITEM #06668368
MFR #SSS-800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSS-800 SOLID X 7/8 X 5IN BRZ

Specifications

  • Branding
    ISOSTATIC
  • Description
    SSS-800 SOLID X 7/8 X 5in 863 Bronze Solid Bar Stock
  • Material
    Powdered Metal Iron-Copper
  • Type Of Bearing
    Solid
  • Outside Diameter
    0.875 in
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Overall Length
    5 in
  • Material Specification
    SAE 863
  • Operating Temperature Range
    +10°F to 220 °F
  • Manufacturer Catalog Number
    SSS800
  • Max V Value
    225
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802012984
  • UPC_NO
    00846802012984
  • Group & Class
    Solid Bar Stock
  • Load at Speed
    35000
  • Maximum Load Capacity
    4000 lb
  • Outer Diameter
    0.875 in
  • Product Types
    Raw Materials
  • Length
    5
  • RoHs Compliance
    Y
  • Length Tolerance
    Oversized - to finish to
  • Freight Class
    55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought