Motion
TBRT30-5NMFA

TOBUL ACCUMULATORS
TBRT30-5NMFA

Bladder Accumulator - 5.000 gal Accumulator Capacity, Top Repairable, 3000 psi Max, Threaded Connection, SAE 24 (1-7/8–12 UN) Fluid Port , TBRT30 Series
Mi Item #06670982
MFR #TBRT30-5NMFA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBRT30-5NMFA

Bladder Accumulator - 5.000 gal Accumulator Capacity, Top Repairable, 3000 psi Max, Threaded Connection, SAE 24 (1-7/8–12 UN) Fluid Port , TBRT30 Series
Mi Item #06670982
MFR #TBRT30-5NMFA

Mfr description
TBRT30-5NMFA BLADDER ACCUMULATOR, 3000
  • Long Service Life
  • Extreme Durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    125 lbs
  • Fluid Port
    SAE 24 (1-7/8–12 UN)
  • Shell Diameter
    9.055 in

Details

  • Accumulator Capacity
    5.000 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    USA
  • Design
    Top Repairable
  • Line Connection
    Threaded Connection
  • Maximum Operating Pressure
    3000 psi
  • Mounting Position
    Vertical
  • Port Gender
    Female
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Series
    TBRT30
  • Shell Material
    Carbon Steel
  • Standards Met
    Asme "u" Stamped
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)