Motion
18719S

LIFT-ALL
18719S

1/8" 7X19 SSAC SS304 IMPORT WIRE ROPE CABLE
MI ITEM #06671556
MFR #18719S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
18719S

1/8" 7X19 SSAC SS304 IMPORT WIRE ROPE CABLE
MI ITEM #06671556
MFR #18719S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18719S CABLE STAINLESS STEEL 7X19 1/8IN
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per foot for your convenience
  • Consistant break strength

Specifications

  • Country of Origin
    CN
  • Trademark
    LIFT-ALL®
  • Warranty
    Warranty
  • Working Load Limit
    1760 lb
  • Package Type
    Box
  • Order Lead Time
    10 days
  • Material
    STEEL
  • Diameter
    1/8 in
  • Color
    SILVER
  • Type
    STAINLESS STEEL AIRCRAFT CABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought