Motion
516200719R

LIFT-ALL
516200719R

5/16" X 200' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #06671925
MFR #516200719R
Price$231.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516200719R

5/16" X 200' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #06671925
MFR #516200719R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.47/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Sling Length
    200 ft
  • Working Load Limit
    9800 lb

Details

  • Color
    SILVER
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Reel
  • Trademark
    LIFT-ALL®
  • Type
    GAC PRE-CUT REEL
  • Warranty
    Warranty

Overview

Mfr description
516200719R CABLE GALVANIZED 7X19
  • Vinyl coated for cable protection
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
  • Consistant break strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought