Motion
SBO250-0.75E1/112U-250AK

HYDAC CORP
SBO250-0.75E1/112U-250AK

2109528 Diaphragm Accumulator - 0.198 gal Capacity, 3600 psi Max, 1/2 BSPP Fluid Port, M 28 x 1.5 Gas Port, NBR (Buna N) Diaphragm Material, Threaded Connection, 4.92 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #06676493
MFR #SBO250-0.75E1/112U-250AK
Price$644.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SBO250-0.75E1/112U-250AK

2109528 Diaphragm Accumulator - 0.198 gal Capacity, 3600 psi Max, 1/2 BSPP Fluid Port, M 28 x 1.5 Gas Port, NBR (Buna N) Diaphragm Material, Threaded Connection, 4.92 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #06676493
MFR #SBO250-0.75E1/112U-250AK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$644.63/each

Specifications

Dimensions

  • Fluid Port
    1/2 BSPP
  • Overall Height
    6.88 in
  • Shell Diameter
    4.92 in

Details

  • Accumulator Capacity
    0.198 gal (US)
  • Additional Details
    Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.
  • Country Certification
    Italy
  • Diaphragm Material
    NBR (Buna N)
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    M 28 x 1.5
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3600 psi
  • Maximum Temperature
    180 ˚F
  • Medium
    Mineral Oil
  • Minimum Temperature
    5 ˚F
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Pressure Ratio
    8:1
  • Repairable
    Non Repairable
  • Series
    SBO 250
  • Shell Material
    Carbon Steel
  • Thread Standard
    BSPP

Overview

Mfr description
SBO250-0.75E1/112U-250AK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought